Tylo Polished Brass Keyed Entry Door Knob

  • Mfr # 400T3SCALSCK3V1

  • Zoro # G008579987


product price:  $42.75
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
400T3SCALSCK3V1
Zoro #
G008579987
UPC #
883351761949
Country of Origin
United States

Description

As the industry leader, Kwikset has provided trusted security for over 70-years and has become synonymous with security, peace of mind, style and innovation. The classic design of Tylo is at home in any decor. Its style lends a graceful finish to any door. Both knobs/levers can be locked or unlocked by a key on the outside or turn piece on the inside. The Polished Brass finish adds to the traditional look and feel of the product and makes a classic statement.
  • Microban protection keeps door hardware 99.9% cleaner than unprotected surfaces
  • For use on exterior doors where keyed entry and security is needed
  • Universal handing fits both right handed and left handed doors
  • Comes with 2 keys
  • Latch has square corner faceplate
  • ANSI/BHMA grade 3 certified
  • Latch has adjustable backset 2-3/8 in. to 2-3/4 in. to fit all standard door preparations
  • Locking mechanism functions with turn piece on the interior of the lock
  • Easily installs in minutes with just a screwdriver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.