Tylo Polished Brass Passage Door Knob Right or Left Handed
- Mfr # 92001-513
- Zoro # G412004068
Specifications
Details
- MFR #
- 92001-513
- Zoro #
- G412004068
- UPC #
- 883351589536
- Country of Origin
- Mexico
Description
As the industry leader, Kwikset has provided trusted security for over 70 years and has become synonymous with security, peace of mind, style and innovation. The classic design of Tylo is at home in any décor. Its style lends a graceful finish to any door. This passage knob/lever is best used on interior hall and closet applications where no locking is required. The knob/lever is reversible and mounts on both left and right handed doors. The Polished Brass finish adds to the traditional look and feel of the product and makes a classic statement. Bacteria can double every 20 minutes on an unprotected surface. Microban silver glass technology is incorporated during the manufacturing process and permanently binds the silver ions to the coating. Treated hardware continuously inhibits the growth of bacteria on the surface creating a cleaner product. Homeowners that install Kwikset hardware with Microban antimicrobial product protection are proactively protecting a frequently touched door surface, which helps to reduce the growth of microbes on the surface of the hardware.
- • For use on interior doors requiring no locking functionality, such as hallway or closet doors
- • Universal handing; fits both right handed and left handed doors
- • Latch has 2 interchangeable faceplates; round corner and square corner
- • ANSI/BHMA grade 3 certified
- • Latch has adjustable backset 2-3/8" to 2-3/4" to fit all standard door preparations
- • Easily installs in minutes with just a screwdriver
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.