Knob Locksets

  • Mfr # SK1000-RG-15
  • Zoro # G823781947
product price: 
$
18.65
/ea

Key Features

Standards
ANSI/BHMA
Includes
Adjustable Latch, Full Lip Round Strike
Application
Interior Doors
Latch Bolt/Dead Bolt
Latch Bolt
Lockset Style
Traditional
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SK1000-RG-15
Zoro #
G823781947
UPC #
-
Country of Origin
Mexico

Dimensions

Door Thickness - Minimum
1 3/8 in
Door Thickness - Maximum
1 3/4 in
Fits Chest Size
Easily Installs in Minutes with Just A Screwdriver, Fits Both Right Handed and Left Handed Doors, Latch Has 2 Interchangeable Faceplates, Providing You with Quality, Dependability, and Security with this Safe Lock Product, Round Corner and Square Corner, Universal Handing

Details

Item
Knob Locksets
Standards
ANSI/BHMA
Includes
Adjustable Latch, Full Lip Round Strike
Application
Interior Doors
Latch Bolt/Dead Bolt
Latch Bolt
Lockset Style
Traditional
Strike Type
Full Lip
ANSI Grade
3
Features
Easily Installs in Minutes with Just A Screwdriver, Fits Both Right Handed and Left Handed Doors, Latch Has 2 Interchangeable Faceplates, Providing You with Quality, Dependability, and Security with this Safe Lock Product, Round Corner and Square Corner, Universal Handing
ADA Compliant
No
Lockset Function
Hall and Closet
ANSI/BHMA Finish
Satin Nickel-Plated
Hand Orientation
Non-Handed
Ligature-Resistant
Not Ligature-Resistant
Knob/Handle Material
Stainless Steel
Lockset Function ANSI Code
F01
Fire Rating
Not Rated
Mortise/Cylindrical
Cylindrical
Backset
2 3/8 in, 2 3/4 in
Visual Indicator Message
No Message
Locking/Unlocking Access - Inside
Not Lockable
Locking/Unlocking Access - Outside
Not Lockable

Description

Knob Locksets

Ratings & reviews