
UL Radius Corner Full Lip Strike
Mfr # 83031-003
Zoro # G1053471
product price: $8.00
/eaKey Features
Finish
Bright Chrome and Satin Chrome
Length
2.5 in
Width
1.75 in
Color
Bright Chrome and Satin Chrome
Material
Zinc
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
83031-003
Zoro #
G1053471
UPC #
042049126631
Country of Origin
China
Dimensions
Length
2.5 in
Width
1.75 in
Depth (In.)
0.25 in
Details
Finish
Bright Chrome and Satin Chrome
Color
Bright Chrome and Satin Chrome
Material
Zinc
Item
UL Radius Corner Full Lip Strike
Description
UL Radius Corner Full Lip Strike
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.