Zoro Homepage

Uptown Single Cylinder Deadbolt

  • Mfr # 258-RDT-15-SMT-RCAL-RCS

  • Zoro # G908567626


product price: $98.35
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
258-RDT-15-SMT-RCAL-RCS
Zoro #
G908567626
UPC #
-
Country of Origin
United States

Description

SmartKey with Round Corner Adjustable Latch and Round Corner Strike in Satin Nickel
Uptown DeadboltsSignature SeriesThe latest in contemporary design, these deadbolts are the first of their kind, featuring a half-inch projection off the door and the latest version of Kwikset patented SmartKey Security.Features:
  • 50% Less Protrusion than Standard Deadbolts
  • Highest Residential Security Rating: Grade 1
  • Featuring SmartKey Security
  • Perfectly match Kwiksets contemporary product portfolio
Specifications: Door Prep:
  • 2 1/8 Diameter face hole
  • 1 Diameter latch hole
Backset:
  • Adjustable 2 3/8 or 2 3/4
Door Thickness:
  • 1 3/8 - 1 3/4 Doors standard.
  • Thick door service part available for up to 2 1/4
Cylinder:
  • SmartKey Security
Faceplates:
  • 1 x 2 1/4
  • Specify round corner, square corner or drive-in
Strikes:
  • 1 x 2 1/4 Square or round corner
Bolt:
  • 1 Throw
Door Handing:
  • Reversible for right or left-handed doors
ANSI/BHMA:
  • Grade 1 Certified
UL:
  • 20 minute fire rating available upon request
Rose:
  • Specify round or square
Functions: 258 Single Cylinder:
  • Deadbolt operated by key outside and thumb turn inside.
Finishes:
  • Matte Black - 514
  • Venetian Bronze - 11P
  • Satin Nickel - 15
  • Polished Chrome - 26
  • Satin Chrome - 26D

This product contains 1 cylinders per lock and is typically keyed alike in quantities of 1.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.