Zoro Homepage

Uptown Single Cylinder Deadbolt

  • Mfr # 258-RDT-514-SMT-6AL-RCS

  • Zoro # G608567445


product price: $102.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
258-RDT-514-SMT-6AL-RCS
Zoro #
G608567445
UPC #
-
Country of Origin
United States

Description

SmartKey with 6 Way Adjustable Latch and Round Corner Strike in Iron Black
Uptown DeadboltsSignature SeriesThe latest in contemporary design, these deadbolts are the first of their kind, featuring a half-inch projection off the door and the latest version of Kwikset patented SmartKey Security.Features:
  • 50% Less Protrusion than Standard Deadbolts
  • Highest Residential Security Rating: Grade 1
  • Featuring SmartKey Security
  • Perfectly match Kwiksets contemporary product portfolio
Specifications: Door Prep:
  • 2 1/8 Diameter face hole
  • 1 Diameter latch hole
Backset:
  • Adjustable 2 3/8 or 2 3/4
Door Thickness:
  • 1 3/8 - 1 3/4 Doors standard.
  • Thick door service part available for up to 2 1/4
Cylinder:
  • SmartKey Security
Faceplates:
  • 1 x 2 1/4
  • Specify round corner, square corner or drive-in
Strikes:
  • 1 x 2 1/4 Square or round corner
Bolt:
  • 1 Throw
Door Handing:
  • Reversible for right or left-handed doors
ANSI/BHMA:
  • Grade 1 Certified
UL:
  • 20 minute fire rating available upon request
Rose:
  • Specify round or square
Functions: 258 Single Cylinder:
  • Deadbolt operated by key outside and thumb turn inside.
Finishes:
  • Matte Black - 514
  • Venetian Bronze - 11P
  • Satin Nickel - 15
  • Polished Chrome - 26
  • Satin Chrome - 26D

This product contains 1 cylinders per lock and is typically keyed alike in quantities of 1.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.