Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vancouver Exterior Dummy Handleset Trim

  • Mfr # 819VNH-514-LIP

  • Zoro # G708667021


product price: $419.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
819VNH-514-LIP
Zoro #
G708667021
UPC #
-
Country of Origin
United States

Description

in Iron Black
Vancouver_HandlesetFeaturing SmartKeyThe Vancouver handleset has a clean, low profile design.With this sleek contemporary style, you makea bold statement right at the front door.Features:
  • Features New Advance SmartKey Security
  • Features Microban antimicrobial finish protection*
  • Certified Highest Security Deadbolt
  • Adjustable Throughbolt for Guarenteed Fit
  • Microban available in the following finishes: Satin Nickel 15, Venetian Bronze 11p, and Matte Black 514
Specifications: Door Prep:
  • Cross Bore 2 1/8
  • Edge Bore 1
  • Latch Face 1 x 2 1/4
  • Deadbolt & Handle bore holes must be 5 1/2 apart
Backset:
  • Adjustable 2 3/8 or 2 3/4
Door Thickness:
  • 1 3/4 Standard
  • Thick door service part available for up to 2 1/4
Faceplates:
  • 1 x 2 1/4
  • Square, round and drive-in included
Strikes:
  • Deadbolt:
    • 1 1/8 x 2 3/4 & 2 1/4 full lip
    • non-graded
  • Handle:
    • 2 1/4 full lip round
Bolt:
  • Deadbolt:
    • 1 throw
  • Handle:
    • 1/2 throw
Cylinder:
  • SmartKey Security
Door Handing:
  • Reversible for right or left-hand doors
ANSI/BHMA:
  • Deadbolt A156.39 Grade AAA Certified
UL:
  • N/A
ADA:
  • N/A
Functions: HandlesetSingle-Cylinder:
  • Latch bolt operated by thumb piece outside and lever inside. Deadbolt operated by key outside and thumb turn inside
  • 818 VNH SMT
HandlesetDummy:
  • Handle and lever act as a pull only. For inactive leaf or double doors. No operation.
  • 819 VNH
Interior Pack Single-Cylinder:
  • Latch bolt operated by thumb piece outside and lever inside.Deadbolt operated by key outside and thumb turn inside.
  • 971HFL SQF
  • Halifax Only
Interior Pack Dummy:
  • Lever acts as a pull only. For inactive leaf or double doors. No operation.
  • 973HFL SQFz
  • Halifax Only
Finishes:
  • 15 - Satin Nickel*
  • 11P - Venetian Bronze*
  • 514 - MatteBlack*
  • 26 - Polishe

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.