This item is Discontinued.
This item is Discontinued.
Vancouver Exterior Single Cylinder Handleset Trim (Discontinued)
Mfr #
818VNH-15-SMT-6AL-RCS-5303
Zoro #
G508666958
Country of Origin United States
Category Keyed Entry Handlesets
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
818VNH-15-SMT-6AL-RCS-5303
Zoro #
G508666958
UPC #
-
Country of Origin
United States
Description
SmartKey with 6 Way Adjustable Latch and Round Corner Strike in Satin Nickel
Vancouver_HandlesetFeaturing SmartKeyThe Vancouver handleset has a clean, low profile design.With this sleek contemporary style, you makea bold statement right at the front door.Features:
Vancouver_HandlesetFeaturing SmartKeyThe Vancouver handleset has a clean, low profile design.With this sleek contemporary style, you makea bold statement right at the front door.Features:
- Features New Advance SmartKey Security
- Features Microban antimicrobial finish protection*
- Certified Highest Security Deadbolt
- Adjustable Throughbolt for Guarenteed Fit
- Microban available in the following finishes: Satin Nickel 15, Venetian Bronze 11p, and Matte Black 514
- Cross Bore 2 1/8
- Edge Bore 1
- Latch Face 1 x 2 1/4
- Deadbolt & Handle bore holes must be 5 1/2 apart
- Adjustable 2 3/8 or 2 3/4
- 1 3/4 Standard
- Thick door service part available for up to 2 1/4
- 1 x 2 1/4
- Square, round and drive-in included
- Deadbolt:
- 1 1/8 x 2 3/4 & 2 1/4 full lip
- non-graded
- Handle:
- 2 1/4 full lip round
- Deadbolt:
- 1 throw
- Handle:
- 1/2 throw
- SmartKey Security
- Reversible for right or left-hand doors
- Deadbolt A156.39 Grade AAA Certified
- N/A
- N/A
- Latch bolt operated by thumb piece outside and lever inside. Deadbolt operated by key outside and thumb turn inside
- 818 VNH SMT
- Handle and lever act as a pull only. For inactive leaf or double doors. No operation.
- 819 VNH
- Latch bolt operated by thumb piece outside and lever inside.Deadbolt operated by key outside and thumb turn inside.
- 971HFL SQF
- Halifax Only
- Lever acts as a pull only. For inactive leaf or double doors. No operation.
- 973HFL SQFz
- Halifax Only
- 15 - Satin Nickel*
- 11P - Venetian
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.