
Vnh 11P Smt 6Al Rcs 818
Mfr # 818VNHLIP-11PS.STRKP
Zoro # G3553485
product price: $226.99
/ea
Free Shipping & Returns
Key Features
Finish
Venetian Bronze
Series
Signature Series
Backset
Adjustable Deadbolt and Dead Latch, 2-3/8" or 2-3/4" Backset
Handle Length
19.8 in
Design
Vancouver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
818VNHLIP-11PS.STRKP
Zoro #
G3553485
UPC #
883351715416
Country of Origin
China
Dimensions
Handle Length
19.8 in
Height
3.8 in
Width
7.9 in
Details
Finish
Venetian Bronze
Series
Signature Series
Backset
Adjustable Deadbolt and Dead Latch, 2-3/8" or 2-3/4" Backset
Design
Vancouver
Strike
Round Corner Full Lip and Deadbolt Strikes
Function
Single Cylinder
Color
Venetian Bronze
Material
Zinc
Description
Kwikset 818VNHLIP-11PS Single Cylinder Vancouver Exterior Handleset with SmartKey with RCAL Latch and RCS Strike Venetian Bronze Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.