Shocks 339289 15.02 in. Excel-G Front Driver Side Twin-Tube Strut for 2012-2017 Camry Toyota

  • Mfr # 339289

  • Zoro # G204009219


product price:  $119.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
339289
Zoro #
G204009219
UPC #
886931050815
Country of Origin
China

Description

Features
  • KYB recommended OEM replacement shock for domestic cars
  • Specifically calibrated to help restore the original handling and control characteristics
  • Uses a seamless working cylinder matched with a non-Stick coated piston band
  • Triple chrome plated piston rod and multi-lip oil seals that reduce wear
  • Solid seamless mounting eye rings and bolt bushings to eliminate rattles
  • Engineered to help vehicles with electronic safety systems
Compatibility
  • 2012-2017 Camry Toyota
Specifications
  • Compressed Length: 15.02"
  • Extended Length: 21.39"
  • Stroke Length: 6.37"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.