0.232 in, ZCMT050203PR1225, 7 Degrees

  • Mfr # ZCMT050203PR1225

  • Zoro # G7435340


product price: $14.25
/ea
Sold in multiples of 10 for $142.50

Key Features

Manufacturer Series
DRZ
Insert Size
050203
Grade
PR1225
Inscribed Circle
0.232 in
Insert Style
ZCMT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZCMT050203PR1225
Zoro #
G7435340
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
050203
Dimension Type
Decimal Inch
Mounting Hole Dia.
0.091"
Insert Thickness
0.094"
Nose Radius
0.012"
Corner Radius
0.0118 in
Thickness
3/32 in
Width
0.1970 in
Hole Dia.
0.0910 in
Cutting Edge Length
0.2320"

Details

Item
Indexable Drilling Insert
Manufacturer Series
DRZ
Grade
PR1225
Inscribed Circle
0.232 in
Insert Style
ZCMT
Insert Shape
Diamond
ISO Number
ZCMT050203PR1225
Hardened (H) Compatibility
No
Super Alloy (S) Compatibility
No
Steel (P) Compatibility
Yes
Mounting Style
Screw Clamp
Rake
Positive
For Use With
DRZ Series Drills
Relief Angle
7 Degrees
No. of Edges
2
Style
ZCMT
Insert Application
Drilling
Stainless (M) Compatibility
Yes
Cast Iron (K) Compatibility
No
Insert Position
Inboard and Outboard
Coating
Megacoat
Non Ferrous (N) Compatibility
No
Application
Drilling
ANSI Number
ZCMT050203PR1225
Insert Material
Carbide
Cutting Direction
Right Hand
Chip-Breaker
No
Peripheral Insert Style
Inboard and Outboard Pockets
Coating Process
PVD
Material - Machining
Carbide
ANSI Code
ZCMT050203PR1225
Shape
Specialty
Secondary Material Application ISO Code
M
Manufacturer Grade
PR1225
Secondary Material Application
Stainless Steel
For Drill Type
DRZ Magic Drill
Primary Material Application
Steel
Primary Material Application ISO Code
P

Description

Indexable Drilling Insert, Relief Angle 7 Degrees , ANSI Code ZCMT050203PR1225, Coating Process PVD, Corner Radius 0.0118 in, For Drill Type DRZ Magic Drill, Hole Dia. 0.0910 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.