0.3130 in, WCMX050308M1PR1230, 7 Degrees

  • Mfr # WCMX050308M1PR1230

  • Zoro # G7435401


product price: $15.79
/ea

Key Features

Manufacturer Series
WCMX
Insert Size
050308
Grade
PR1230
Inscribed Circle
0.3130 in
Insert Style
WCMX
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WCMX050308M1PR1230
Zoro #
G7435401
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
050308
Mounting Hole Dia.
0.125"
Nose Radius
0.031"
Dimension Type
Decimal Inch
Insert Thickness
0.125"
Thickness
1/8 in
Hole Dia.
0.1260 in
Corner Radius
0.0315 in

Details

Item
Indexable Drilling Insert
Manufacturer Series
WCMX
Grade
PR1230
Inscribed Circle
0.3130 in
Insert Style
WCMX
Insert Shape
Trigon
ISO Number
WCMX050308M1PR1230
Mounting Style
Screw Clamp
Rake
Positive
No. of Edges
3
Chip-Breaker
Yes
For Use With
Holeshot, Coremaster Drills
Insert Material
Carbide
Super Alloy (S) Compatibility
No
Cast Iron (K) Compatibility
No
Hardened (H) Compatibility
No
Application
Drilling
Coating
Megacoat
Style
WCMX
Non Ferrous (N) Compatibility
No
Stainless (M) Compatibility
Yes
Cutting Direction
Right Hand
ANSI Number
WCMX050308M1PR1230
Insert Position
Center
Relief Angle
7 Degrees
Insert Application
Drilling
Steel (P) Compatibility
Yes
Material - Machining
Carbide
Primary Material Application ISO Code
P
Primary Material Application
Steel
ANSI Code
WCMX050308M1PR1230
Included Angle
80 Degrees
Manufacturer Grade
PR1230
For Drill Type
Coremaster Coredrill, Holeshot Drill
Feed Type
High
Coating Process
PVD
Shape
Trigon

Description

Indexable Drilling Insert, Relief Angle 7 Degrees , High, ANSI Code WCMX050308M1PR1230, Coating Process PVD, Corner Radius 0.0315 in, For Drill Type Coremaster Coredrill, Holeshot Drill, Hole Dia. 0.1260 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.