Zoro Homepage
This item is Discontinued.
Kyocera 10.20 mm TiAlN Finish, Spiral Flute 165-4016AG2008

10.20 mm TiAlN Finish, Spiral Flute (Discontinued)

  • Mfr # 165-4016AG2008
  • Zoro # G9204706
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
165-4016AG2008
Zoro #
G9204706
UPC #
-
Country of Origin
United States

Dimensions

Drill Bit Dimension Type
Metric
Drill Bit Size
10.20 mm
Sizes Included
10.20mm
Depth:Dia. Ratio
3xD
Shank Dia.
15/32 in
Flute Length
2 in
Overall Length
110.00 mm
Depth x Dia. Ratio
3xD
Maximum Drilling Depth
1 13/64 in
Drill Length Class
Screw Machine Length

Details

Item
Screw Machine Drill Bit
Decimal Equivalent
0.4016
Drill Bit Point Angle
142 Degrees
Drill Bit Material
Solid Carbide
Drill Bit Finish
TiAlN
Shank Type
Straight
Flute Type
Spiral
List Number
165
Grade
Micrograin
Coolant Through
No
Number of Flutes
2
Cutting Direction
Right Hand
Point Type
6 Facet
Application
Metalworking
Coolant Fed
Non-Coolant Through
Material - Machining
Carbide
Shank Type - Machining
Straight
Finish - Machining
AlTiN
Measurement System
Metric
Primary Material Application ISO Code
H, M, P, S
Standards
Not Rated
Primary Material Application
Brass, Cast Iron, Composite, Copper, Graphite
Series
165 ORION
Web Construction
Split
Material Grade - Machining
Sub Micron
Web Thinning
X-Thinned
Drill Bit Point Type
6 Facet Point
Spiral Direction
Right Hand

Description

Screw Machine Drill Bit, Drill Bit Size 10.20 mm, Drill Bit Point Angle 142 Degrees , 6 Facet Point, Carbide, AlTiN, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.4016

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.