Zoro Homepage
This item is Discontinued.
Kyocera 10.70MM COOLANT DRILL 10XD-KTX-XV 865-4213AG5476

10.70MM COOLANT DRILL 10XD-KTX-XV (Discontinued)

  • Mfr # 865-4213AG5476
  • Zoro # G0356741
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
865-4213AG5476
Zoro #
G0356741
UPC #
-
Country of Origin
United States

Dimensions

Drill Bit Dimension Type
Metric
Drill Bit Size
10.70 mm
Shank Dia.
12.00 mm
Overall Length
190.00 mm
Flute Length
139.10 mm
Depth:Dia. Ratio
10xD
Depth x Dia. Ratio
10xD

Details

Item
Extra Long Drill Bit
Shank Type
Straight
Drill Bit Material
Solid Carbide
Decimal Equivalent
0.4213
Drill Bit Finish
AlTiN Nano
Drill Bit Point Angle
135 Degrees
Coolant Fed
Coolant Through
Cutting Direction
Right Hand
Number of Flutes
2
Coolant Through
Yes
List Number
865
Grade
Sub Micron Grain Carbide
Shank Type - Machining
Straight
Application
Metalworking
Flute Type
Spiral
Standards
Not Rated
Point type
Six Facet

Description

Extra Long Drill Bit, Drill Bit Size 10.70 mm, Drill Bit Point Angle 135 Degrees , 10xD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.