Zoro Homepage

250 Sheet Feeder For P2235Dw/P

  • Mfr # 1203RA0UN0

  • Zoro # G7164133


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Height
3.9"
Width
14.8"
Compatibility
Kyocera ECOSYS Printers: M2135dn, M2635dn, M2735dw
Depth
15.5"
Media Type
Plain Paper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1203RA0UN0
Zoro #
G7164133
UPC #
-
Country of Origin
China

Dimensions

Height
3.9"
Width
14.8"
Depth
15.5"

Details

Compatibility
Kyocera ECOSYS Printers: M2135dn, M2635dn, M2735dw
Media Type
Plain Paper
Product Type
Sheet Feeder

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.