Ball End Mill, Carbide, 0.0600"Milling dia (Discontinued)
- Mfr # 1745-0600.1000
- Zoro # G1226029
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1745-0600.1000
Zoro #
G1226029
UPC #
-
Country of Origin
United States
Dimensions
Dimension Type
Decimal inch
Milling Diameter
0.0600"
Length of Cut
1/2 in
Shank Dia.
1/8 in
Milling Dia.
0.0600"
Overall Length
2 1/2 in
Neck Length
1 in
Neck Dia.
3/64 in
Description
Ball End Mill, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.