Ball End Mill, Carbide, 0.0650"Milling dia (Discontinued)
- Mfr # 1635-0650.098
- Zoro # G1212850
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1635-0650.098
Zoro #
G1212850
UPC #
-
Country of Origin
United States
Dimensions
Dimension Type
Decimal inch
Milling Diameter
0.0650"
Length of Cut
3/32 in
Shank Dia.
1/8 in
Overall Length
1 1/2 in
Milling Dia.
0.0650"
Description
Ball End Mill, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.