Zoro Homepage
This item is Discontinued.
Kyocera Ball End Mill, Carbide, 0.1093"Milling dia 1825-1094.328

Ball End Mill, Carbide, 0.1093"Milling dia (Discontinued)

  • Mfr # 1825-1094.328
  • Zoro # G1194650
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1825-1094.328
Zoro #
G1194650
UPC #
-
Country of Origin
United States

Dimensions

Dimension Type
Decimal inch
Milling Diameter
0.1093"
Length of Cut
5/16 in
Shank Dia.
1/8 in
Milling Dia.
0.1093"
Overall Length
1 1/2 in

Details

End Mill Material
Carbide
Number of Flutes
4
Single End/Double End
Single End
End Mill Cutting Type
Center Cutting
Grade
Micro Grain
Helix Angle
30 Degrees
End Mill Application
Roughing/Finishing
Cast Iron (K) Compatibility
No
End Mill Style
Ball Nose
Steel (P) Compatibility
No
Stainless (M) Compatibility
No
Finish
Bright (Uncoated)
Super Alloy (S) Compatibility
No
List Number
1825
Cutting Direction
Right Hand
Shank Type
Straight
Hardened (H) Compatibility
No
Item
Ball End Mill
Non Ferrous (N) Compatibility
Yes
Material Grade - Machining
Micrograin
Finish - Machining
Bright (Uncoated)

Description

Ball End Mill, Bright (Uncoated)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.