Ball End Mill, Carbide, 0.1406"Milling dia (Discontinued)
- Mfr # 1825-1406.500
- Zoro # G1194748
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1825-1406.500
Zoro #
G1194748
UPC #
-
Country of Origin
United States
Dimensions
Dimension Type
Decimal inch
Milling Diameter
0.1406"
Length of Cut
1/2 in
Shank Dia.
11/64 in
Overall Length
2 in
Milling Dia.
0.1406"
Description
Ball End Mill, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.