Zoro Homepage
This item is Discontinued.
Kyocera Ball End Mill, Carbide, 0.70mm Milling dia 1845-0276L276

Ball End Mill, Carbide, 0.70mm Milling dia (Discontinued)

  • Mfr # 1845-0276L276
  • Zoro # G1195019
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1845-0276L276
Zoro #
G1195019
UPC #
-
Country of Origin
United States

Dimensions

Dimension Type
Metric
Milling Diameter
0.70mm
Length of Cut
2.10 mm
Shank Dia.
3.00 mm
Neck Length
7.00 mm
Neck Dia.
0.66 mm
Milling Dia.
0.70mm
Overall Length
38.00 mm

Description

Ball End Mill, AlTiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.