Zoro Homepage
This item is Discontinued.
Kyocera Ball End Mill, Carbide, 1.00mm Milling dia 16RB0394U-6

Ball End Mill, Carbide, 1.00mm Milling dia (Discontinued)

  • Mfr # 16RB0394U-6
  • Zoro # G1141432
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16RB0394U-6
Zoro #
G1141432
UPC #
-
Country of Origin
United States

Dimensions

Dimension Type
Metric
Milling Diameter
1.00mm
Length of Cut
1.00 mm
Shank Dia.
4.00 mm
Neck Length
6.00 mm
Neck Dia.
0.96 mm
Milling Dia.
1.00mm
Overall Length
50.00 mm

Description

Ball End Mill

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.