Zoro Homepage
This item is Discontinued.
Kyocera Ball End Mill, Carbide, 2.50mm Milling dia 1645-0984.906

Ball End Mill, Carbide, 2.50mm Milling dia (Discontinued)

  • Mfr # 1645-0984.906
  • Zoro # G1202411
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1645-0984.906
Zoro #
G1202411
UPC #
-
Country of Origin
United States

Dimensions

Dimension Type
Metric
Milling Diameter
2.50mm
Length of Cut
7.50 mm
Shank Dia.
3.00 mm
Neck Length
23.00 mm
Neck Dia.
2.39 mm
Milling Dia.
2.50mm
Overall Length
50.00 mm

Description

Ball End Mill, Bright (Uncoated)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.