Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CM-045.150
Zoro #
G2868229
UPC #
-
Country of Origin
United States
Dimensions
Cutter Dia.
1/8"
Dimension Type
Fractional Inch
Overall Length
1 1/2 in
Shank Dia.
1/8 in
Details
Number of Flutes
2
Single End/Double End
Single End
Material
Carbide
Grade
Micro Grain Carbide
Included Angle
45 Degrees
Finish
Bright (Uncoated)
Item
Chamfer Mill
List Number
CM4
End Mill Style
Chamfer Mill
Material - Machining
Carbide
Measurement System
Fractional Inch
Material Grade - Machining
Micro Grain Carbide
Finish - Machining
Bright (Uncoated)
Drilling Tool Configuration
Individual
Description
Single End, Chamfer Mill, 45 Degrees Included Angle, Carbide, Bright (Uncoated), Fractional Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.