Zoro Homepage
This item is Discontinued.
Kyocera Corner Radius End Mill, Carbide, 2.000" L AP4-3125.500

Corner Radius End Mill, Carbide, 2.000" L (Discontinued)

  • Mfr # AP4-3125.500
  • Zoro # G1605760
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AP4-3125.500
Zoro #
G1605760
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
2 in
Milling Diameter
0.3125"
Length of Cut
1/2 in
Dimension Type
Decimal inch
Corner Radius
0.01 in
Shank Dia.
5/16 in
Milling Dia.
5/16 in

Description

Corner Radius End Mill, 5/16 in Milling Dia., Carbide, AlCrN, Straight, Fractional Inch, 0.01 in, 1/2 in, 2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.