Zoro Homepage
This item is Discontinued.
Kyocera Corner Radius End Mill, Carbide, 38.00mm L 1905-0394L118R

Corner Radius End Mill, Carbide, 38.00mm L (Discontinued)

  • Mfr # 1905-0394L118R
  • Zoro # G1600562
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1905-0394L118R
Zoro #
G1600562
UPC #
-
Country of Origin
United States

Dimensions

Milling Diameter
1.00mm
Overall Length
38.00 mm
Length of Cut
3.00 mm
Corner Radius
0.01 in
Dimension Type
Metric
Shank Dia.
3.00 mm
Milling Dia.
1.00 mm

Details

Measurement System
Metric
Number of Flutes
5
End Mill Style
Corner Radius
Finish
Tin
End Mill Cutting Type
Center Cutting
End Mill Material
Carbide
Grade
Micro Grain
Shank Type
Straight
Cutting Direction
Right Hand
End Mill Application
Roughing/Finishing
List Number
1905
Hardened (H) Compatibility
Yes
Single End/Double End
Single End
Item
Corner Radius End Mill
Super Alloy (S) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Steel (P) Compatibility
Yes
Stainless (M) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
Helix Angle
50 Degrees
Material Grade - Machining
Micrograin
Finish - Machining
TiN
Shank Type - Machining
Straight
Material - Machining
Carbide

Description

Corner Radius End Mill, 1.00 mm Milling Dia., Carbide, TiN, Straight, Metric, 0.01 in, 3.00 mm, 38.00 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.