Zoro Homepage
This item is Discontinued.
Kyocera Corner Radius End Mill, Carbide, 4.000" L 1743-2500.2000C

Corner Radius End Mill, Carbide, 4.000" L (Discontinued)

  • Mfr # 1743-2500.2000C
  • Zoro # G1584587
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1743-2500.2000C
Zoro #
G1584587
UPC #
-
Country of Origin
United States

Dimensions

Milling Diameter
0.2500"
Overall Length
4 in
Length of Cut
3/8 in
Neck Dia.
15/64 in
Milling Dia.
1/4 in
Neck Length
2 in
Corner Radius
0.01 in
Dimension Type
Decimal inch
Shank Dia.
1/4 in

Details

Measurement System
Fractional Inch
Number of Flutes
3
End Mill Style
Corner Radius
Finish
Bright (Uncoated)
End Mill Cutting Type
Center Cutting
End Mill Application
Roughing/Finishing
End Mill Material
Carbide
Non Ferrous (N) Compatibility
Yes
Grade
Micro Grain
Super Alloy (S) Compatibility
Yes
Stainless (M) Compatibility
No
Helix Angle
30 Degrees
Shank Type
Straight
Cutting Direction
Right Hand
Cast Iron (K) Compatibility
No
List Number
1743
Hardened (H) Compatibility
No
Single End/Double End
Single End
Steel (P) Compatibility
No
Item
Corner Radius End Mill
Shank Type - Machining
Straight
Material - Machining
Carbide
Finish - Machining
Bright (Uncoated)
Material Grade - Machining
Micrograin

Description

Corner Radius End Mill, 1/4 in Milling Dia., Carbide, Bright (Uncoated), Straight, Fractional Inch, 0.01 in, 3/8 in, 4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.