Zoro Homepage
This item is Discontinued.
Kyocera Corner Radius End Mill, Carbide, 50.00mm L 1905-1772.590R

Corner Radius End Mill, Carbide, 50.00mm L (Discontinued)

  • Mfr # 1905-1772.590R
  • Zoro # G1605611
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1905-1772.590R
Zoro #
G1605611
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
50.00 mm
Milling Diameter
4.50mm
Length of Cut
15.00 mm
Shank Dia.
6.00 mm
Corner Radius
0.01 in
Milling Dia.
4.50 mm
Dimension Type
Metric

Details

Measurement System
Metric
Number of Flutes
5
End Mill Style
Corner Radius
Finish
Bright (Uncoated)
End Mill Cutting Type
Center Cutting
List Number
1905
Super Alloy (S) Compatibility
Yes
Shank Type
Straight
End Mill Material
Carbide
Single End/Double End
Single End
Cast Iron (K) Compatibility
No
Non Ferrous (N) Compatibility
Yes
Item
Corner Radius End Mill
End Mill Application
Roughing/Finishing
Cutting Direction
Right Hand
Grade
Micro Grain
Helix Angle
50 Degrees
Hardened (H) Compatibility
No
Stainless (M) Compatibility
No
Steel (P) Compatibility
No
Shank Type - Machining
Straight
Material - Machining
Carbide
Finish - Machining
Bright (Uncoated)
Material Grade - Machining
Micrograin

Description

Corner Radius End Mill, 4.50 mm Milling Dia., Carbide, Bright (Uncoated), Straight, Metric, 0.01 in, 15.00 mm, 50.00 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.