Zoro Homepage
This item is Discontinued.
Kyocera Corner Radius End Mill, Carbide, 63.00mm L AP4M-2362.787

Corner Radius End Mill, Carbide, 63.00mm L (Discontinued)

  • Mfr # AP4M-2362.787
  • Zoro # G1600930
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AP4M-2362.787
Zoro #
G1600930
UPC #
-
Country of Origin
Multiple

Dimensions

Milling Diameter
6.00mm
Overall Length
63.00 mm
Length of Cut
20.00 mm
Corner Radius
0.01 in
Dimension Type
Metric
Shank Dia.
6.00 mm
Milling Dia.
6.00 mm

Description

Corner Radius End Mill, 6.00 mm Milling Dia., Carbide, AlCrN, Straight, Metric, 0.01 in, 20.00 mm, 63.00 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.