
Counterbore for Socket Head Cap Screw 14
Mfr # 14SHCSCB
Zoro # G501918092
product price: $154.99
/ea
Free Shipping & Returns
Key Features
Reamer Application
Counterboring
Hand
Neutral
Cutting Dia. Tolerance
0.4221 in
Shank Type
Standard Length
Material - Machining
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
14SHCSCB
Zoro #
G501918092
UPC #
-
Country of Origin
United States
Dimensions
Cutting Dia. Tolerance
0.4221 in
Details
Item
Counterbore for Socket Head Cap Screw 14
Reamer Application
Counterboring
Hand
Neutral
Shank Type
Standard Length
Material - Machining
Steel
Series
SHCS
Description
Counterbore for Socket Head Cap Screw 14
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.