Zoro Homepage

Cut-Off, GDG 2020N005PG GW15 , 10 pcs.

  • Mfr # GDG2020N005PGGW15

  • Zoro # G6754993


product price: $25.25
/ea
Sold in multiples of 10 for $252.50

Key Features

Chip-Breaker
Yes
Cutting Direction
Neutral
ISO Number
GDG2020N-005PG
Overall Length
20.00mm
Rake
Positive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GDG2020N005PGGW15
Zoro #
G6754993
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
20.00mm
Corner Radius
0.05mm
Max. Grooving Width
2.00mm
Cutting Height
4.30mm
Insert Size
2020

Details

Item
Indexable Parting and Grooving Insert
Chip-Breaker
Yes
Cutting Direction
Neutral
ISO Number
GDG2020N-005PG
Rake
Positive
Insert Holding Type
Clamp
Cutting Application
Cut-Off for Small Parts
Secondary Material Application ISO Code
S
Material - Machining
Carbide
Number of Cutting Edges
2
For Toolholder
KGDL...-2, KGDL...JX-2, KGDR...-2, KGDR...JX-2, KGDSL...JX-2, KGDSR...JX-2
Secondary Material Application
High-Temperature Alloys
Hole Type
No Hole
Chip-Breaker Code
PG
Finish - Machining
Bright (Uncoated)
Primary Material Application
Aluminum, Brass, Bronze, Copper, Non-Ferrous
Measurement System
Metric
Primary Material Application ISO Code
N
Manufacturer Grade
GW15
ANSI Code
GDG2020N005PG

Description

Indexable Parting and Grooving Insert, Neutral, Max. Grooving Width 2.00mm, ANSI Code GDG2020N005PG, Chip-Breaker Code PG

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.