Cut-Off, GDG 3020N005PG PDL025, 10 pcs.

  • Mfr # GDG3020N005PGPDL025

  • Zoro # G6734928


product price: $38.25
/ea
Sold in multiples of 10 for $382.50

Key Features

Radius
0.002 in
Series
KGD
Application
Cut-Off,Small Parts Machining
Chip-Breaker
Yes
Insert Shape
Non-Applicable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GDG3020N005PGPDL025
Zoro #
G6734928
UPC #
-
Country of Origin
Japan

Dimensions

Radius
0.002 in
Insert Seat Size
3020
Insert Thickness
0.169 in
Cutter Width
0.1181 in

Details

Item
Cut-Off
Series
KGD
Application
Cut-Off,Small Parts Machining
Chip-Breaker
Yes
Insert Shape
Non-Applicable
Hand
Neutral
Coating
DLC
Grade
PDL025
Material
Carbide

Description

Cut-Off Insert,GDG 3020N005PG PDL025

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.