Cut-Off, GDM 1316R003PF15D PR1225, 10 pcs.

  • Mfr # GDM1316R003PF15DPR1225

  • Zoro # G6755088


product price:  $21.75
/ea
Sold in multiples of 10 for $217.50

Key Features

Chip-Breaker
Yes
Cutting Direction
Right Hand
ISO Number
GDM1316R-003PF-15D
Overall Length
16.00mm
Lead Angle
15 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GDM1316R003PF15DPR1225
Zoro #
G6755088
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
16.00mm
Corner Radius
0.03mm
Cutting Height
3.70mm
Insert Size
1316
Max. Grooving Width
1.30mm

Details

Item
Indexable Parting and Grooving Insert
Chip-Breaker
Yes
Cutting Direction
Right Hand
ISO Number
GDM1316R-003PF-15D
Lead Angle
15 Degrees
Rake
Positive
For Toolholder
KGDR...-1.3, KGDR...JX-1.3, KGDSR...JX-1.3
Feed Type
Low
Measurement System
Metric
Primary Material Application
Steel
Insert Holding Type
Clamp
ANSI Code
GDM1316R003PF15D
Chip-Breaker Code
PF
Coating Process
PVD
Number of Cutting Edges
2
Finish - Machining
Megacoat
Secondary Material Application ISO Code
M
Material - Machining
Carbide
Cutting Application
Cut-Off for Small Parts
Hole Type
No Hole
Primary Material Application ISO Code
P
Manufacturer Grade
PR1225
Secondary Material Application
Stainless Steel

Description

Indexable Parting and Grooving Insert, Right Hand, Max. Grooving Width 1.30mm, ANSI Code GDM1316R003PF15D, Chip-Breaker Code PF, Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.