Cut-Off, GDM 1516N015PF PR1535, 10 pcs.

  • Mfr # GDM1516N015PFPR1535

  • Zoro # G6755045


product price:  $22.74
/ea
Sold in multiples of 10 for $227.40

Key Features

Chip-Breaker
Yes
Cutting Direction
Neutral
Corner Radius
0.15mm
Rake
Positive
ISO Number
GDM1516N-015PF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GDM1516N015PFPR1535
Zoro #
G6755045
UPC #
-
Country of Origin
Japan

Dimensions

Corner Radius
0.15mm
Overall Length
16.00mm
Insert Size
1516
Cutting Height
3.70mm
Max. Grooving Width
1.50mm

Details

Item
Indexable Parting and Grooving Insert
Chip-Breaker
Yes
Cutting Direction
Neutral
Rake
Positive
ISO Number
GDM1516N-015PF
Finish - Machining
Megacoat Nano
Number of Cutting Edges
2
Coating Process
PVD
Primary Material Application ISO Code
S
Measurement System
Metric
Secondary Material Application
Stainless Steel
Secondary Material Application ISO Code
M
Material - Machining
Carbide
Insert Holding Type
Clamp
Primary Material Application
High-Temperature Alloys
Chip-Breaker Code
PF
ANSI Code
GDM1516N015PF
For Toolholder
KGDL...-1.5, KGDL...JX-1.5, KGDR...-1.5, KGDR...JX-1.5, KGDSL...JX-1.5, KGDSR...JX-1.5
Manufacturer Grade
PR1535
Feed Type
Low
Cutting Application
Cut-Off for Small Parts
Hole Type
No Hole

Description

Indexable Parting and Grooving Insert, Neutral, Max. Grooving Width 1.50mm, ANSI Code GDM1516N015PF, Chip-Breaker Code PF, Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.