Cut-Off, GDM 2020L003PF15D PR1535, 10 pcs.

  • Mfr # GDM2020L003PF15DPR1535

  • Zoro # G6755185


product price:  $20.55
/ea
Sold in multiples of 10 for $205.50

Key Features

Chip-Breaker
Yes
Cutting Direction
Left Hand
ISO Number
GDM2020L-003PF-15D
Corner Radius
0.03mm
Overall Length
20.00mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GDM2020L003PF15DPR1535
Zoro #
G6755185
UPC #
-
Country of Origin
Japan

Dimensions

Corner Radius
0.03mm
Overall Length
20.00mm
Insert Size
2020
Max. Grooving Width
2.00mm
Cutting Height
4.30mm

Details

Item
Indexable Parting and Grooving Insert
Chip-Breaker
Yes
Cutting Direction
Left Hand
ISO Number
GDM2020L-003PF-15D
Lead Angle
15 Degrees
Rake
Positive
Secondary Material Application
Stainless Steel
Measurement System
Metric
ANSI Code
GDM2020L003PF15D
Finish - Machining
Megacoat Nano
Cutting Application
Cut-Off for Small Parts
Primary Material Application ISO Code
S
Primary Material Application
High-Temperature Alloys
Manufacturer Grade
PR1535
Chip-Breaker Code
PF
For Toolholder
KGDL...-2, KGDSL...JX-2
Material - Machining
Carbide
Number of Cutting Edges
2
Feed Type
Low
Coating Process
PVD
Hole Type
No Hole
Insert Holding Type
Clamp
Secondary Material Application ISO Code
M

Description

Indexable Parting and Grooving Insert, Left Hand, Max. Grooving Width 2.00mm, ANSI Code GDM2020L003PF15D, Chip-Breaker Code PF, Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.