Cut-Off, GDM 2020N003PF PR1535, 10 pcs.

  • Mfr # GDM2020N003PFPR1535

  • Zoro # G6755124


product price:  $20.19
/ea
Sold in multiples of 10 for $201.90

Key Features

Chip-Breaker
Yes
Cutting Direction
Neutral
Corner Radius
0.03mm
Rake
Positive
ISO Number
GDM2020N-003PF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GDM2020N003PFPR1535
Zoro #
G6755124
UPC #
-
Country of Origin
Japan

Dimensions

Corner Radius
0.03mm
Overall Length
20.00mm
Cutting Height
4.30mm
Max. Grooving Width
2.00mm
Insert Size
2020

Details

Item
Indexable Parting and Grooving Insert
Chip-Breaker
Yes
Cutting Direction
Neutral
Rake
Positive
ISO Number
GDM2020N-003PF
Measurement System
Metric
Insert Holding Type
Clamp
Secondary Material Application
Stainless Steel
Chip-Breaker Code
PF
For Toolholder
KGDL...-2, KGDL...JX-2, KGDR...-2, KGDR...JX-2, KGDSL...JX-2, KGDSR...JX-2
Hole Type
No Hole
Finish - Machining
Megacoat Nano
Primary Material Application ISO Code
S
Material - Machining
Carbide
Secondary Material Application ISO Code
M
Primary Material Application
High-Temperature Alloys
Number of Cutting Edges
2
Cutting Application
Cut-Off for Small Parts
ANSI Code
GDM2020N003PF
Feed Type
Low
Manufacturer Grade
PR1535
Coating Process
PVD

Description

Indexable Parting and Grooving Insert, Neutral, Max. Grooving Width 2.00mm, ANSI Code GDM2020N003PF, Chip-Breaker Code PF, Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.