Cut-Off, GDM 2020N010PQ PR1225, 10 pcs.

  • Mfr # GDM2020N010PQPR1225

  • Zoro # G6754914


product price:  $19.65
/ea
Sold in multiples of 10 for $196.50

Key Features

Chip-Breaker
Yes
Cutting Direction
Neutral
Rake
Positive
Overall Length
20.00mm
Corner Radius
0.10mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GDM2020N010PQPR1225
Zoro #
G6754914
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
20.00mm
Corner Radius
0.10mm
Insert Size
2020
Cutting Height
4.30mm
Max. Grooving Width
2.00mm

Details

Item
Indexable Parting and Grooving Insert
Chip-Breaker
Yes
Cutting Direction
Neutral
Rake
Positive
ISO Number
GDM2020N010PQ
Finish - Machining
Megacoat
For Toolholder
KGDL...-2, KGDL...JX-2, KGDR...-2, KGDR...JX-2, KGDSL...JX-2, KGDSR...JX-2
Coating Process
PVD
Primary Material Application ISO Code
P
Material - Machining
Carbide
Manufacturer Grade
PR1225
Number of Cutting Edges
2
Measurement System
Metric
Insert Holding Type
Clamp
ANSI Code
GDM2020N010PQ
Chip-Breaker Code
PQ
Secondary Material Application ISO Code
M
Secondary Material Application
Stainless Steel
Feed Type
Medium
Primary Material Application
Steel
Cutting Application
Cut-Off for Small Parts
Hole Type
No Hole

Description

Indexable Parting and Grooving Insert, Neutral, Max. Grooving Width 2.00mm, ANSI Code GDM2020N010PQ, Chip-Breaker Code PQ, Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.