Cut-Off, GDM 2020R003PF15D PR1225, 10 pcs.

  • Mfr # GDM2020R003PF15DPR1225

  • Zoro # G6754808


product price:  $19.65
/ea
Sold in multiples of 10 for $196.50

Key Features

Chip-Breaker
Yes
Cutting Direction
Right Hand
Corner Radius
0.03mm
Rake
Positive
Lead Angle
15 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GDM2020R003PF15DPR1225
Zoro #
G6754808
UPC #
-
Country of Origin
Japan

Dimensions

Corner Radius
0.03mm
Overall Length
20.00mm
Max. Grooving Width
2.00mm
Insert Size
2020
Cutting Height
4.30mm

Details

Item
Indexable Parting and Grooving Insert
Chip-Breaker
Yes
Cutting Direction
Right Hand
Rake
Positive
Lead Angle
15 Degrees
ISO Number
GDM2020R003PF15D
Secondary Material Application
Stainless Steel
Feed Type
Low
Primary Material Application
Steel
ANSI Code
GDM2020R003PF15D
Cutting Application
Cut-Off for Small Parts
Manufacturer Grade
PR1225
Chip-Breaker Code
PF
Primary Material Application ISO Code
P
Finish - Machining
Megacoat
Secondary Material Application ISO Code
M
For Toolholder
KGDR...-2, KGDSR...JX-2
Material - Machining
Carbide
Number of Cutting Edges
2
Measurement System
Metric
Insert Holding Type
Clamp
Coating Process
PVD
Hole Type
No Hole

Description

Indexable Parting and Grooving Insert, Right Hand, Max. Grooving Width 2.00mm, ANSI Code GDM2020R003PF15D, Chip-Breaker Code PF, Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.