Cut-Off, GDM 2020R003PF15D PR1535, 10 pcs.

  • Mfr # GDM2020R003PF15DPR1535

  • Zoro # G6755149


product price:  $19.25
/ea
Sold in multiples of 10 for $192.50

Key Features

Number of Flutes
2
Coating
PVD
Grade
PR1535
Hand
Right-Hand
Insert Shape
Non-Applicable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GDM2020R003PF15DPR1535
Zoro #
G6755149
UPC #
-
Country of Origin
Japan

Dimensions

Insert Thickness
0.169 in
Radius
0.001 in
Cutter Width
0.0787 in
Insert Seat Size
2020

Details

Item
Cut-Off
Number of Flutes
2
Coating
PVD
Grade
PR1535
Hand
Right-Hand
Insert Shape
Non-Applicable
Material
Carbide
Chip-Breaker
Yes
Series
KGD
Application
Cut-Off,Small Parts Machining

Description

Cut-Off Insert,GDM 2020R003PF15D PR1535

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.