Cut-Off, GDM 2020R015PF15D PR1225, 10 pcs.
Mfr # GDM2020R015PF15DPR1225
Zoro # G6755368
product price: $20.55
/ea
Sold in multiples of 10 for $205.50
Key Features
Chip-Breaker
Yes
Cutting Direction
Right Hand
Corner Radius
0.15mm
Rake
Positive
ISO Number
GDM2020R-015PF-15D
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
GDM2020R015PF15DPR1225
Zoro #
G6755368
UPC #
-
Country of Origin
Japan
Dimensions
Corner Radius
0.15mm
Overall Length
20.00mm
Insert Size
2020
Max. Grooving Width
2.00mm
Cutting Height
4.30mm
Description
Indexable Parting and Grooving Insert, Right Hand, Max. Grooving Width 2.00mm, ANSI Code GDM2020R015PF15D, Chip-Breaker Code PF, Coating Process PVD
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.