Cut-Off, GDM 2020R015PF15D PR1535, 10 pcs.

  • Mfr # GDM2020R015PF15DPR1535

  • Zoro # G6755438


product price:  $20.19
/ea
Sold in multiples of 10 for $201.90

Key Features

Chip-Breaker
Yes
Cutting Direction
Right Hand
Overall Length
20.00mm
ISO Number
GDM2020R-015PF-15D
Rake
Positive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GDM2020R015PF15DPR1535
Zoro #
G6755438
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
20.00mm
Corner Radius
0.15mm
Max. Grooving Width
2.00mm
Insert Size
2020
Cutting Height
4.30mm

Details

Item
Indexable Parting and Grooving Insert
Chip-Breaker
Yes
Cutting Direction
Right Hand
ISO Number
GDM2020R-015PF-15D
Rake
Positive
Lead Angle
15 Degrees
Material - Machining
Carbide
Insert Holding Type
Clamp
Finish - Machining
Megacoat Nano
Number of Cutting Edges
2
Chip-Breaker Code
PF
Measurement System
Metric
ANSI Code
GDM2020R015PF15D
Feed Type
Low
Secondary Material Application
Stainless Steel
Primary Material Application ISO Code
S
For Toolholder
KGDR...-2, KGDSR...JX-2
Coating Process
PVD
Cutting Application
Cut-Off for Small Parts
Manufacturer Grade
PR1535
Secondary Material Application ISO Code
M
Primary Material Application
High-Temperature Alloys
Hole Type
No Hole

Description

Indexable Parting and Grooving Insert, Right Hand, Max. Grooving Width 2.00mm, ANSI Code GDM2020R015PF15D, Chip-Breaker Code PF, Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.