Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cut-Off, GDM 2020R020PM6D PR1535 , 10 pcs.

  • Mfr # GDM2020R020PM6DPR1535

  • Zoro # G6755264


product price: $19.65
/ea
Sold in multiples of 10 for $196.50

Key Features

Chip-Breaker
Yes
Cutting Direction
Right Hand
ISO Number
GDM2020R-020PM-6D
Overall Length
20.00mm
Rake
Positive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GDM2020R020PM6DPR1535
Zoro #
G6755264
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
20.00mm
Corner Radius
0.20mm
Insert Size
2020
Max. Grooving Width
2.00mm
Cutting Height
4.30mm

Details

Item
Indexable Parting and Grooving Insert
Chip-Breaker
Yes
Cutting Direction
Right Hand
ISO Number
GDM2020R-020PM-6D
Rake
Positive
Lead Angle
6 Degrees
Number of Cutting Edges
2
Secondary Material Application ISO Code
M
Material - Machining
Carbide
Finish - Machining
Megacoat Nano
Manufacturer Grade
PR1535
Cutting Application
Cut-Off
For Toolholder
KGDR...-2, KGDSR...JX-2
Primary Material Application ISO Code
S
Primary Material Application
High-Temperature Alloys
Secondary Material Application
Stainless Steel
ANSI Code
GDM2020R020PM6D
Measurement System
Metric
Chip-Breaker Code
PM
Hole Type
No Hole
Coating Process
PVD
Insert Holding Type
Clamp

Description

Indexable Parting and Grooving Insert, Right Hand, Max. Grooving Width 2.00mm, ANSI Code GDM2020R020PM6D, Chip-Breaker Code PM, Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.