Cut-Off, GDM 2520N010PQ PR1225, 10 pcs.

  • Mfr # GDM2520N010PQPR1225

  • Zoro # G6754957


product price:  $22.39
/ea
Sold in multiples of 10 for $223.90

Key Features

Chip-Breaker
Yes
Cutting Direction
Neutral
ISO Number
GDM2520N010PQ
Corner Radius
0.10mm
Rake
Positive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GDM2520N010PQPR1225
Zoro #
G6754957
UPC #
-
Country of Origin
Japan

Dimensions

Corner Radius
0.10mm
Overall Length
20.00mm
Cutting Height
4.30mm
Max. Grooving Width
2.50mm
Insert Size
2520

Details

Item
Indexable Parting and Grooving Insert
Chip-Breaker
Yes
Cutting Direction
Neutral
ISO Number
GDM2520N010PQ
Rake
Positive
ANSI Code
GDM2520N010PQ
Coating Process
PVD
Secondary Material Application ISO Code
M
Hole Type
No Hole
Cutting Application
Cut-Off for Small Parts
Measurement System
Metric
Secondary Material Application
Stainless Steel
Feed Type
Medium
Finish - Machining
Megacoat
For Toolholder
KGDL...-2.4, KGDL...-2.4JX, KGDL...JX-2.4, KGDR...-2.4, KGDR...-2.4JX, KGDR...JX-2.4
Material - Machining
Carbide
Primary Material Application ISO Code
P
Manufacturer Grade
PR1225
Primary Material Application
Steel
Number of Cutting Edges
2
Chip-Breaker Code
PQ
Insert Holding Type
Clamp

Description

Indexable Parting and Grooving Insert, Neutral, Max. Grooving Width 2.50mm, ANSI Code GDM2520N010PQ, Chip-Breaker Code PQ, Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.