Cut-Off, GDM 2520N020PM PR1535, 10 pcs.

  • Mfr # GDM2520N020PMPR1535

  • Zoro # G6755325


product price:  $20.55
/ea
Sold in multiples of 10 for $205.50

Key Features

Chip-Breaker
Yes
Cutting Direction
Neutral
ISO Number
GDM2520N-020PM
Rake
Positive
Corner Radius
0.20mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GDM2520N020PMPR1535
Zoro #
G6755325
UPC #
-
Country of Origin
Japan

Dimensions

Corner Radius
0.20mm
Overall Length
20.00mm
Max. Grooving Width
2.50mm
Cutting Height
4.30mm
Insert Size
2520

Details

Item
Indexable Parting and Grooving Insert
Chip-Breaker
Yes
Cutting Direction
Neutral
ISO Number
GDM2520N-020PM
Rake
Positive
ANSI Code
GDM2520N020PM
Cutting Application
Cut-Off
Secondary Material Application ISO Code
M
Hole Type
No Hole
For Toolholder
KGDL...-2.4, KGDL...-2.4JX, KGDL...JX-2.4, KGDR...-2.4, KGDR...-2.4JX, KGDR...JX-2.4
Chip-Breaker Code
PM
Primary Material Application ISO Code
S
Manufacturer Grade
PR1535
Secondary Material Application
Stainless Steel
Coating Process
PVD
Measurement System
Metric
Number of Cutting Edges
2
Finish - Machining
Megacoat Nano
Insert Holding Type
Clamp
Material - Machining
Carbide
Primary Material Application
High-Temperature Alloys

Description

Indexable Parting and Grooving Insert, Neutral, Max. Grooving Width 2.50mm, ANSI Code GDM2520N020PM, Chip-Breaker Code PM, Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.