Cut-Off, GDM 2520R010PQ15D PR1535, 10 pcs.

  • Mfr # GDM2520R010PQ15DPR1535

  • Zoro # G6755203


product price:  $22.75
/ea
Sold in multiples of 10 for $227.50

Key Features

Chip-Breaker
Yes
Cutting Direction
Right Hand
Rake
Positive
ISO Number
GDM2520R-010PQ-15D
Lead Angle
15 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GDM2520R010PQ15DPR1535
Zoro #
G6755203
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
20.00mm
Corner Radius
0.10mm
Max. Grooving Width
2.50mm
Insert Size
2520
Cutting Height
4.30mm

Details

Item
Indexable Parting and Grooving Insert
Chip-Breaker
Yes
Cutting Direction
Right Hand
Rake
Positive
ISO Number
GDM2520R-010PQ-15D
Lead Angle
15 Degrees
Secondary Material Application ISO Code
M
Insert Holding Type
Clamp
Secondary Material Application
Stainless Steel
Measurement System
Metric
For Toolholder
KGDR...-2.4, KGDR...-2.4JX, KGDR...JX-2.4
ANSI Code
GDM2520R010PQ15D
Manufacturer Grade
PR1535
Primary Material Application
High-Temperature Alloys
Coating Process
PVD
Finish - Machining
Megacoat Nano
Chip-Breaker Code
PQ
Cutting Application
Cut-Off for Small Parts
Primary Material Application ISO Code
S
Number of Cutting Edges
2
Material - Machining
Carbide
Feed Type
Medium
Hole Type
No Hole

Description

Indexable Parting and Grooving Insert, Right Hand, Max. Grooving Width 2.50mm, ANSI Code GDM2520R010PQ15D, Chip-Breaker Code PQ, Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.