Cut-Off, GDM 2520R020PM6D PR1225 , 10 pcs.

  • Mfr # GDM2520R020PM6DPR1225

  • Zoro # G2200397


product price: $19.65
/ea
Sold in multiples of 10 for $196.50

Key Features

Chip-Breaker
Yes
Cutting Direction
Right Hand
Overall Length
20.00mm
Corner Radius
0.20mm
ISO Number
GDM2520R020PM6D
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GDM2520R020PM6DPR1225
Zoro #
G2200397
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
20.00mm
Corner Radius
0.20mm
Insert Size
2520
Max. Grooving Width
2.50mm
Cutting Height
4.30mm

Details

Item
Indexable Parting and Grooving Insert
Chip-Breaker
Yes
Cutting Direction
Right Hand
ISO Number
GDM2520R020PM6D
Lead Angle
6 Degrees
Rake
Positive
Number of Cutting Edges
2
Measurement System
Metric
Finish - Machining
Megacoat
Coating Process
PVD
Secondary Material Application
Stainless Steel
Secondary Material Application ISO Code
M
Manufacturer Grade
PR1225
Chip-Breaker Code
PM
Hole Type
No Hole
Primary Material Application ISO Code
P
ANSI Code
GDM2520R020PM6D
Primary Material Application
Steel
For Toolholder
KGDR...-2.4, KGDR...-2.4JX, KGDR...JX-2.4
Insert Holding Type
Clamp
Material - Machining
Carbide
Cutting Application
Cut-Off

Description

Indexable Parting and Grooving Insert, Right Hand, Max. Grooving Width 2.50mm, ANSI Code GDM2520R020PM6D, Chip-Breaker Code PM, Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.