Cut-Off, GDM 3020L003PF15D PR1225, 10 pcs.

  • Mfr # GDM3020L003PF15DPR1225

  • Zoro # G6754923


product price:  $21.39
/ea
Sold in multiples of 10 for $213.90

Key Features

Chip-Breaker
Yes
Cutting Direction
Left Hand
Rake
Positive
Overall Length
20.00mm
Corner Radius
0.03mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GDM3020L003PF15DPR1225
Zoro #
G6754923
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
20.00mm
Corner Radius
0.03mm
Insert Size
3020
Max. Grooving Width
3.00mm
Cutting Height
4.30mm

Details

Item
Indexable Parting and Grooving Insert
Chip-Breaker
Yes
Cutting Direction
Left Hand
Rake
Positive
Lead Angle
15 Degrees
ISO Number
GDM3020L003PF15D
Material - Machining
Carbide
Secondary Material Application ISO Code
M
Chip-Breaker Code
PF
Coating Process
PVD
For Toolholder
KGDL...-2, KGDSL...JX-2
Primary Material Application
Steel
Cutting Application
Cut-Off for Small Parts
Number of Cutting Edges
2
Primary Material Application ISO Code
P
ANSI Code
GDM3020L003PF15D
Feed Type
Low
Finish - Machining
Megacoat
Insert Holding Type
Clamp
Hole Type
No Hole
Manufacturer Grade
PR1225
Secondary Material Application
Stainless Steel
Measurement System
Metric

Description

Indexable Parting and Grooving Insert, Left Hand, Max. Grooving Width 3.00mm, ANSI Code GDM3020L003PF15D, Chip-Breaker Code PF, Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.