Cut-Off, GDM 3020R010PQ15D PR1225, 10 pcs.

  • Mfr # GDM3020R010PQ15DPR1225

  • Zoro # G6754984


product price:  $23.69
/ea
Sold in multiples of 10 for $236.90

Key Features

Chip-Breaker
Yes
Cutting Direction
Right Hand
ISO Number
GDM3020R010PQ-15D
Rake
Positive
Corner Radius
0.10mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GDM3020R010PQ15DPR1225
Zoro #
G6754984
UPC #
-
Country of Origin
Japan

Dimensions

Corner Radius
0.10mm
Overall Length
20.00mm
Cutting Height
4.30mm
Insert Size
3020
Max. Grooving Width
3.00mm

Details

Item
Indexable Parting and Grooving Insert
Chip-Breaker
Yes
Cutting Direction
Right Hand
ISO Number
GDM3020R010PQ-15D
Rake
Positive
Lead Angle
15 Degrees
Secondary Material Application
Stainless Steel
Hole Type
No Hole
Measurement System
Metric
Chip-Breaker Code
PQ
Material - Machining
Carbide
Cutting Application
Cut-Off for Small Parts
Primary Material Application
Steel
Manufacturer Grade
PR1225
Insert Holding Type
Clamp
Secondary Material Application ISO Code
M
For Toolholder
KGDR...-2, KGDR...-2.4, KGDR...-3, KGDR...JX-2, KGDR...JX-2.4, KGDR...JX-3, KGDSR...JX-2, KGDSR...JX-2.4, KGDSR...JX-3
Finish - Machining
Megacoat
Coating Process
PVD
Feed Type
Medium
Number of Cutting Edges
2
Primary Material Application ISO Code
P
ANSI Code
GDM3020R010PQ15D

Description

Indexable Parting and Grooving Insert, Right Hand, Max. Grooving Width 3.00mm, ANSI Code GDM3020R010PQ15D, Chip-Breaker Code PQ, Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.