Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cut-Off, GDMS 2020N020PM PR1225 G, 10 pcs.

  • Mfr # GDMS2020N020PMPR1225

  • Zoro # G6754013


product price: $15.69
/ea
Sold in multiples of 10 for $156.90

Key Features

Hand
Neutral
Radius
0.008 in
Insert Shape
Non-Applicable
Chip-Breaker
Yes
Grade
PR1225
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GDMS2020N020PMPR1225
Zoro #
G6754013
UPC #
-
Country of Origin
Japan

Dimensions

Radius
0.008 in
Insert Thickness
0.169 in
Insert Seat Size
2020
Cutter Width
0.0787 in

Details

Item
Cut-Off
Hand
Neutral
Insert Shape
Non-Applicable
Chip-Breaker
Yes
Grade
PR1225
Coating
PVD
Application
Cut-Off
Series
KGD
Material
Carbide

Description

Cut-Off Insert,GDMS 2020N020PM PR1225 G

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.