Zoro Homepage

Cut-Off, GDMS 4020R030PM6D PR1225, 10 pcs.

  • Mfr # GDMS4020R030PM6DPR1225

  • Zoro # G6754144


product price: $17.95
/ea
Sold in multiples of 10 for $179.50

Key Features

Insert Thickness
0.169 in
Insert Seat Size
4020
Radius
0.012 in
Chip-Breaker
Yes
Application
Cut-Off
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GDMS4020R030PM6DPR1225
Zoro #
G6754144
UPC #
-
Country of Origin
Japan

Dimensions

Insert Thickness
0.169 in
Insert Seat Size
4020
Radius
0.012 in
Cutter Width
0.1575 in

Details

Item
Cut-Off
Chip-Breaker
Yes
Application
Cut-Off
Hand
Right-Hand
Material
Carbide
Insert Shape
Non-Applicable
Grade
PR1225
Coating
PVD
Series
KGD

Description

Cut-Off Insert,GDMS 4020R030PM6D PR1225

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.