Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cut-Off Insert, PVD Carbide

  • Mfr # GDM2520R020PM6DPR1535

  • Zoro # G401774491


product price: $19.45
/ea
Sold in multiples of 10 for $194.50

Key Features

Number of Flutes
2
Coating
PVD
Grade
PR1535
Series
KGD
Insert Shape
Non-Applicable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GDM2520R020PM6DPR1535
Zoro #
G401774491
UPC #
-
Country of Origin
Japan

Dimensions

Radius
0.008 in
Insert Thickness
0.169 in
Cutter Width
0.0984 in
Insert Seat Size
2520

Details

Item
Cut-Off
Number of Flutes
2
Coating
PVD
Grade
PR1535
Series
KGD
Insert Shape
Non-Applicable
Chip-Breaker
Yes
Application
Cut-Off
Hand
Right-Hand
Material
Carbide

Description

Cut-Off Insert

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.